missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade MK 360 Micro-Quartz Fiber Filters
Useful for the analysis of acidic gases with the exception of hydrofluoric acid.
Brand: Munktell Filtrak™ 420001
Additional Details : Weight : 0.01000kg
Description
- Useful for testing hot “stack” gases as the quartz filters can withstand temperatures up to 900°C
- Used when the highest purity media is required
- Excellent filtration properties and minimal traces of metals and minerals
- Dimensionally stable
- Used in PM 10 testing according to EPA ambient air monitoring, DIN EN ISO 23210 and DIN EN 14902: 2005
- Basis weight of 85 g/m²
- Pressure drop of 51.5 mbar
- Penetration of less than 0.05%
- Provided in packs of 25
Specifications
Efficiency of 99.95% | |
Quartz Microfiber | |
MK 360 | |
900°C | |
90 mm |
Disc | |
Air testing | |
25/Pk. | |
Filter |