missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Silica HILIC Ultra High-Pressure HPLC Column, 1.5 μm, 2 mm x 150 mm
Description
These columns offer a new level of performance in HPLC. The powerful combination of high-strength 1.5μm media with ultra-low volume hardware, delivers new clarity to your separations and maintains exceptional column lifetime. Complex samples resolve 95% faster with 4x greater sensitivity when compared to traditional 2.1 x 150mm, 5μm columns.
- Ultra-fast separations with superior efficiency, sensitivity, and resolution
- Exceptional stability for long column lifetimes
- Traditional normal phase for use in 100% organic mobile phases
- For isomeric separation of non-aqueous compatible compounds by absorption chromatography
- Comprehensive sub 2μm stationary phase offering
- 12,000psig pressure rating compatible with all ultra high-pressure LC systems
Specifications
Specifications
| Column Format | UHPLC Column |
| Diameter (Metric) | 2 mm |
| For Use With | For Isomeric Separation of Non-Aqueous Compatible Compounds by Absorption Chromatography |
| Length (Metric) | 150 mm |
| Particle Shape | Spherical |
| Particle Size | 1.5 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 220 m²/g |
| USP Type | L3 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?