missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Petri Dish, Glass

Product Code. p-8009468
Click to view available options
Diameter (Metric):
4 cm
12 cm
15 cm
Height (Metric):
1.2 cm
2 cm
2.5 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10359201

Brand: Karl Hecht™ 41042030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shallow, lidded glass dishes for culturing cells including bacteria. Karl Hecht™ Petri Dishes, Glass are available in a range of convenient sizes.

  • Glass construction.
  • Lidded.
  • Available in a variety of sizes.

Specifications

Material Glass
Shape Round
Type Petri Dish
Height (Metric) 2 cm
Diameter (Metric) 12 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.