missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Genie Temp-Shaker 300 with Ratcheting Clamps
Description
- Ratcheting Clamps provide the flexibility for using a mix of different size and shape vessels on a single platform.
- Designed with unique flexible access.
- Door: Direct physical access without compromising temperature.
- Kickstand: Tilt the cover left, right, or back, wherever you have space.
- Remove Cover: Cover is lightweight and can simply be lifted off for full access from all points.
- Ensures full view of your samples from any angle, even the back.
- Fast temperature control that allows reaching 37°C in less than 3 minutes, 75°C in approximately 20 minutes.
- Interchangeable Platform configuration allows for easily swapping platforms. (Alternative platforms available for purchase separately)
- Standard Flask Clamp Platform is equipped with a platform for accepting various size flasks or beakers. (Flask Clamps sold separately)
- Adhering Mat Platform alternative to flask clamps for securing vessels to shaker platform.
- Ideal for containers such as bottles and beakers that cannot be held with conventional clamps.
Specifications
Specifications
| Orbit | 19 mm |
| Load Bearing Capacity (Metric) | 3 kg |
| Speed Range | 35 to 300 rpm |
| Electrical Requirements | 230 V, UK plug |
| Voltage | 230 V |
| Temperature Range (Metric) | 28°C to 75°C |
| Wattage | 57.5 W |
| Amperage | 0.25 A |
| Product Type | Genie Temp-Shaker 300 with Racheting Clamps |
| Certifications/Compliance | CE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?