missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gel-Loading Cemented Needle Syringes

Product Code. p-8010638
Click to view available options
Diameter (Metric) Inner Needle:
0.3 mm
0.4 mm
Diameter (Metric) Outer Needle:
0.3 mm
0.41 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11597724

Brand: Hamilton™ 84505

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for multiplex DNA sequencing methodologies.

  • Transfers samples to sequencing gels, 96-well plates, or nylon membranes
  • Fixed, 25mm long blunt needles are spaced 9mm apart
  • Adjustable volume stop for faster, more accurate reloading and excellent reproducibility

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass, PTFE, Stainless Steel
Description Gas sterilizable
Diameter (Metric) Inner Needle 0.3 mm
Diameter (Metric) Outer Needle 0.3 mm
Product Type Gastight Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) 10°C
Quantity 1/Pk.
Volume (Metric) 10 μL
Needle Point Style 3
Connection Type Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.