missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 Incubator with Cell Locker™ CO2 Incubator, 165 L per chamber, Copper

Product Code. 15844295
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
15844295 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15844295 Supplier Thermo Scientific™ Supplier No. 51032177

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

CO2 Sensor: IR Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C

CO2 Sensor: IR Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C

CO2 Incubator with Cell Locker System

  • 165L interior chamber with the new 6 segmented, gas tight inner door configuration and 3 shelves designed to accommodate 6 individual Cell Locker chambers.
  • Choice of electropolished stainless steel or 100% pure copper chamber interior.
  • Temperature resistant, bulb-free IR CO2 sensor (IR180Si).
  • THRIVE airflow technology provides enhanced stability, tight uniformity, and fast recovery.
  • ISO Class 5 HEPA filtration provides clean room air quality in the chamber.
  • Thermo Scientific iCAN touchscreen interface provides bright at-glance monitoring and complete data visibility to monitor all incubator interactions and parameters.
  • Thermo Scientific Steri-Run on-demand, overnight 180ËšC sterilization cycle achieves 12 log Sterility Assurance Level (SAL) total sterilization of chamber (excluding Cell Locker chambers)

Stability of Conditions

  • Cultures spend more time in conditions that best mimic the in vivo state.
  • When one Cell Locker chamber is opened, the other Cell Locker chambers maintain stable conditions, preserving the in vitro environment.
  • Conditions remain stable within these spatial deviations - temperature +/-0.3ËšC , humidity +/-3%, and CO2 +/-0.2%.
  • For consistent results, the uniformity in each Cell Locker chamber is +/-0.3ËšC
  • Compared to the standard single glass door design, the temperature drop in the opened Cell Locker chamber is reduced by 50%.
  • With the Cell Locker system, gas consumption from a door opening is reduced by 50%, saving time and money.

Sample Protection

  • Individual chambers maximize security against costly cross contamination.
  • Each individual Cell Locker chamber is effectively a quarantine chamber.
  • Dual 0.2μm membrane filters permits air circulation but exclude microbial contaminants.
  • The replaceable 0.2μm membrane filter has an effective pore size of 0.02μm when filtering air and is hydrophobic, oleophobic, resistant to organic solvents and tested for biosafety and low cytotoxicity.
  • Independent 3rd party tests validate protection against circulating microorganisms (when used as directed)

Flexibility of Use

  • The Cell Locker System can be configured to fit unique needs of your lab.
  • Different cell types, samples, users or projects can be segregated within shared incubator space.
  • Each Cell Locker chamber holds 9 each T-75 cell culture flasks, 20 each 6-well plates, or 24 each 96-well plates.
  • Dishes and flasks can be removed individually on a work tray or inside the entire Cell Locker chamber with optional transport cover, thus protecting samples from outside air.
  • The non skid tray slides out to allow access to culture vessels, or the entire tray can be removed.
  • The Cell Locker chamber can be manually disinfected or can be autoclaved.

Order Info

Please order Cell Locker chmabers separately if not included. 50151650 is a single Cell Locker chamber with membrane filters with stainless steel work tray and transport cover.; 50154739 is a single Cell Locker chamber with membrane filters with copper work tray and transport cover

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.8 cu. ft.
Certifications/Compliance CE, CSA
Data Outputs USB, and optional 4-20mA
Description Single 165L copper chamber configured for Cell Locker system, (Cell Locker chambers ordered separately)
Capacity (Metric) 165 L/Chamber
Chamber Material Copper
CO2 Concentration Range 1 to 20%
CO2 Sensor Technology IR Sensor
Lighting LED
No. of Places 53
O2 Concentration Range Optional 1 to 21% or 5 to 90%
Oxygen Control Optional 1 to 21% or 5 to 90%
Relative Humidity ≥93% at 37°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Humidity Source Covered integrated water reservoir
Dimensions (D x W x H) Interior 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
Dimensions (L x W x H) 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
Weight (English) 183 lb.
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.