missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ Fog-Free Surgical Masks with Ties, Type II
Shop All Halyard Products
Click to view available options
Color:
Blue
White
Unit Size:
Pack of 300
Description
- Pleated, 3-ply facemask with ties
- Type II mask as defined by EN 14683:2019+AC:2019
- Medical Device class I per Regulation (EU) 2017/745
- Made of Polypropylene and Cellulose
- With a blue polyester foam band that catches moisture and avoids fogging of eyewear
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| Color | Blue |
| Fastening Type | Ties |
| Material | Polypropylene |
| Size | One Size |
| Sterility | Non-sterile |
| Style | Pleated |
| Certifications/Compliance | Medical Device class I per Regulation (EU) 2017/745, Type II per EN 14683:2019+AC:2019 |
| Disposable | Single-use |
| Latex Free | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction