missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Pleated, 3-ply facemask with ties
- Type II mask as defined by EN 14683:2019+AC:2019
- Medical Device class I per Regulation (EU) 2017/745
- Made of Polypropylene and Cellulose
- With a blue polyester foam band that catches moisture and avoids fogging of eyewear
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| Color | Blue |
| Fastening Type | Ties |
| Material | Polypropylene |
| Size | One Size |
| Sterility | Non-sterile |
| Style | Pleated |
| Certifications/Compliance | Medical Device class I per Regulation (EU) 2017/745, Type II per EN 14683:2019+AC:2019 |
| Disposable | Single-use |
| Latex Free | Yes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?