missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ FLIPR™ Liberty Robotic Tips
Accurate sample delivery
805.00 EUR - 4215.00 EUR
Specifications
Volume (Metric) | 30 μL |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, and Pyrogen free |
Format | Rack |
Product Code | Brand | Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Price | Quantity & Availability | ||||
12595737
|
Axygen™
LT-384-R |
Clear | Non-sterile |
805.00 EUR
Pack of 3840 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
10804571
|
Axygen™
LT-384-BK-R |
Black | Non-sterile |
4215.00 EUR
Pack of 19200 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Description
- Available in clear and black
- Volume: 30μL
- Available as racked or racked and pre-sterilized
- For use with Molecular Devices Liberty head
- Packaging: 384 Tips/rack; 10 Racks/unit; 5 Units/Cs.
Certifications
Certified RNase-, DNase- and endotoxin-safe
Specifications
30 μL | |
Autoclavable | |
Rack | |
SBS Rack | |
Molecular Devices FLIPR 384-well Head | |
Polypropylene |
Non-sterile | |
DNase, RNase, and Pyrogen free | |
Automation, Round | |
50 Racks/Cs. | |
FLIPR |