missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Flat Lid for 75 L HACCP Food Contact Container
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
Description
- Flat lid for round HACCP container and 50 L small tub.
- Enables 75 L containers or 50 L small tubs to be stacked.
Specifications
Specifications
| Capacity (English) | 19.8 gal. |
| Closure Type | Lid |
| Color | Red |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Food Contact Container |
| Stackable | Yes |
| Dimensions (L x W x H) | 610 x 85 mm |
| Length (Metric) | 610 mm |
| Width (Metric) | 85 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction