missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ Fixed Intensity TC Series Ultraviolet Transilluminators
Click to view available options
Wavelength:
312 nm
365 nm
Unit Size:
Each
Description
- Medium-wave 312nm UV light virtually eliminates transmission of destructive 254nm radiation
- Special diffusing screen on all 312nm and 365nm models ensures uniform light distribution for improved photographic results
- Both dual-light and variable intensity models come with a hinged UV-blocking cover and ON/OFF switches
- Variable-intensity models provide both the highest intensity and the longest sample preparation time
- Fixed-intensity models are equipped with either an ON/OFF switch or a timer that serves both as an ON/OFF switch and allows presetting of the UV exposure time
Order Info
Available in 120V 60Hz, 230V 50Hz, 240 50Hz or 100V 50/60Hz versions (specify voltage when ordering)
Specifications
Specifications
| Length (Metric) | 48.9 cm |
| Width (Metric) | 34.3 cm |
| Height (Metric) | 10.16 cm |
| Height (English) | 4 in. |
| Product Type | UV Transilluminator |
| Width (English) | 18.5 in. |
| For Use With (Application) | Produce brilliant fluorescent responses and highest clarity for revealing trace amounts of DNA |
| Filtration Area (English) | 8 x 8 in. |
| For Use With (Equipment) | Photodoc/electronic video equipment |
| Includes | Automatic shut-off timer, special diffusing screen |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction