missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ FINEDEX™ 953-20 Nitrasoft Gloves
Click to view available options
Size:
7
8
9
Unit Size:
1 pair
Description
- Unlined nitrile glove
- Specific food formula for food industry
- Chlorinated
- Diamond pattern
- Nitrile formula has been selected to give the glove greater elasticity and unrivalled dexterity
- Special formula makes it suitable for the agrifood industry
- Chlorinated interior makes the glove easier to slip on
- Diamond finish makes the glove suitable for the grasping of dry and damp objects
- The glove is particularly resistant to greases, oils and detergents
- The cuff helps to protect a large part of the forearm
- Treated to prevent the development of bacteria
- It contains no natural latex or any allergenic protein
Specifications
Specifications
| Certifications/Compliance | EC Category PPE 3, EC Certificate 0075/797/162/11/08/0457, EC Attestation 0075/797/162/11/08/0457 |
| Color | Blue |
| Material | Nitrile |
| Size | 7 |
| Thickness (Metric) | 0.22 mm |
| Length (Metric) | 33 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction