missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP™ Filtermax™ Vacuum Filtration System
Description
- Premium PES filter membrane, pore size of 0.22 μm
- High flow rate
- Low protein binding
- Excellent chemical resistance
- Secure square footprint: difficult to tip over during filtering; eliminates the risk of encompassment of the filter unit by the vacuum tubing
- Quadratic form stores more efficiently media with less wasted space
- Filter tops and flasks are graduated; supplied sterile and ready to use with a pump or pressure tank
- Tapered form at neck enables large and small hands a firm and slip free grip of the 'rapid'-Filtermax system – even when wearing rubber gloves
- One separate packed screw cap and adapter for the vacuum connection hose with inside diameter of Ø 6 – 10 mm is supplied with each system
- Full buyer's flexibility: choice of filter set, top only or flask only, all provided with a GL-45 screw thread.
Specifications
Specifications
| Material | Polystyrene |
| Material (Membrane) | PES |
| Pore Size | 0.22 μm |
| Sterility | Sterile |
| Filtration Area | 49 cm2 |
| Fits Bottle Neck Size (Metric) | GL45 |
| Flow Rate | 25 °C, 22 ml/min/cm2, 0.7 bar |
| Includes | Filter top with membrane, screw cap, adapter for vacuum connection hose, flask |
| Type | Fast Flow |
| Volume (Metric) | 250 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?