missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Fat Free Diet (Ain 76A), Powder
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
Description
- Diet free of fat, containing AIN vitamin 76 mix and AIN mineral mix
- Also contains casein, amino acids and fiber
- Ideal for fat free diet research
- Enables ability to add fat into diet with more control
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Powder |
| Quantity | 10 kg |
| Sterility | Non-sterile |
| Storage Requirements | Refrigerated |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction