missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals Fat Free Diet (Ain 76A), Pellet

Product Code. 11457251 Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
This item is not returnable. View return policy

Product Code. 11457251

Brand: MP Biomedicals 0296032210

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Diet free of fat, contains AIN vitamin 76 and AIN mineral mixes.

  • Diet free of fat, containing AIN vitamin 76 mix and AIN mineral mix
  • Also contains casein, amino acids and fiber
  • Ideal for fat free diet research
  • Enables ability to add fat into diet with more control
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Pellet
Quantity 10 kg
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 1 ft.
Length (Metric) 0.3048 m

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.