missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Far UV Quartz Macro Cell Cuvettes

Product Code. 12721685
Click to view available options
:
Capacity: 14mL
This item is not returnable. View return policy

Product Code. 12721685

Brand: Hellma™ 1004040E

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Far UV Quartz Macro Cell Cuvettes are manufactured from quartz, which is chemically very resistant and maintains its shape, even at high temperatures up to approximately 1000°C.

  • High UV transmission
  • Low thermal expansion

Specifications

Type Macro Cell
Capacity (Metric) 14 mL
Material Far UV Quartz
Quantity 1Each
Path Length 40 mm
Wavelength Range 200 to 2500nm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.