missing translation for 'onlineSavingsMsg'
Learn More

BOLA Evaporating Dishes Conical Shape

Product Code. p-200109966
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10063261

Brand: BOLA A16901

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Evaporating Dishes Conical Shape PTFE, conical shape, with spout

Conical shape, with spout.

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 25 mL
Color White
Sterility Non-sterile
Type Evaporating Dish
Height (Metric) 37 mm
Diameter (Metric) 34 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.