Learn More
Ethanol 70% , Solveco
Description
Fermented and rectified ethanol of very high purity, suitable for routine laboratory and analysis. 70% ethanol is also used for disinfecting smooth and visibly clean surfaces, such as tables, countertops, and sinks. It is primarily used to prevent the spread of microbiological infections. The product is CE-marked as a general IVD product in accordance with the In Vitro Diagnostic Directive (Regulation (EU) 2017/746 on in vitro diagnostic medical devices).
Specifications
Specifications
| Quantity | 25 L |
| Packaging | HDPE Container |
| Boiling Point | 78°C |
| Percent Purity | 70% |
| Grade | Analytical |
| Chemical Name or Material | Ethyl Alcohol |
Safety and Handling
- 25 Ethanol 70%
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use water mist/carbon dioxide/alcohol-resistant foam to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: Ethanol
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.