missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Ester-Based Polyurethane Tubing

Product Code. 11760259
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
Unit Size:
Pack of 30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11760259 1.6 mm Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11760259 Supplier Masterflex™ Supplier No. 9568000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for high-purity, general laboratory and petroleum-based transfer applications

  • Plasticizer-free.
  • Low extractables.
  • Good at low temperatures.
  • Good resistance to petroleum-based chemicals.
  • High tensile strength.
  • Not recommended for use with aqueous solutions.
  • Temperature range: -70 to +185°F (-56 to +85°C).
  • Sterilize: Ethylene oxide.

Specifications

Certifications/Compliance Non-DEHP;NSF-61;Non-Phthalate;USP;ADCF;FDA;NSF-51;3A;European Pharmacopoeia
Description Ester-Based Polyurethane Tubing
Diameter (Metric) Inner 1.6 mm
Material Polyurethane
Diameter (Metric) Outer 3.2 mm
Overall Length (English) 100 ft.
Overall Length (Metric) 30.5 m
Thickness (Metric) 0.8 mm
Min. Operating Temperature (English) -70°F
Min. Operating Temperature (Metric) -56°C
Packaging Quantity 100 ft./Pk.
Sterilization Method Ethylene Oxide
Color Transparent
Maximum Pressure 100 psi
Max. Operating Temperature (English) 185°F
Max. Operating Temperature (Metric) 85°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.