missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Eco Steel Safety Gloves

Description
- Recycled Polyester Multi Purpose Glove with Recycled Nitrile Foam Coating
- Soft and lightweight liner made of 100% recycled polyester
- Flexible and durable recycled nitrile foam coating (11% recycled content / 89% fresh nitrile) provides a secure grip and an excellent abrasion resistance
- Ultra fine coating for maximum tactile sensitivity
- Packed by 10 pairs in a recycled paper wrap
- GRS (Global Recycled Standard) certified
- 46 g of CO2 reduced vs virgin polyester / virgin nitrile alternative
- 1 pair = 2 x 500 mL PET bottles recycled
- Close-fitting liner for a comfortable wearing experience
- Elasticated wrist provides a secure fit
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A1,Abrasion 5,Puncture 2, EN 388:2016 + A1:2018 4121X, EN 407:2020 X1XXXX, EN 21420:2020 |
| Coating Material | Foam Nitrile |
| Color | Green, Gray |
| Exterior Finish | No Texture |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Recycled Polyester |
| Product Type | General Purpose Gloves |
| Size | 2X-Large |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?