missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 50 μL Pipette Tips for 16-channel Finnpipette™ Pipettes
Click to view available options
:
Volume: 50 μL
Description
- For use with 16 Channel Finnpipette™ Pipettes
- Pipette Tips with UltraFine™ points
- Bevel point
Specifications
Specifications
| Volume (Metric) | 50 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Rack Color | Teal |
| Autoclavable | Not Autoclavable |
| Length (Metric) | 32.9 mm |
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
| Clean Claims | ATP, RNase/Dnase, Endotoxin-free |
| For Use With (Application) | Micropipetting |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction