missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 250 μL Pipette Tips with UltraFine™ Point
Description
- Fits popular 250 μL pipettes
- If Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
Specifications
| Volume (Metric) | 250 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (Metric) | 52.1 mm |
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
| Clean Claims | ATP, RNase/Dnase, Endotoxin-free |
| For Use With (Application) | Micropipetting |
| Format | Refill |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?