missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vilber E-Box CX5 with Blue transiluminator and EU power cord
Description
- High-Quality Imaging: Scientific-grade German camera provides precise detection and high-resolution imaging for accurate analysis.
- Exceptional Sensitivity: Detects very faint DNA, RNA, or protein bands, ensuring reliable results even with low-abundance samples.
- Publication-Ready Results: Combines sensitivity and detailed resolution to produce TIFF images suitable for scientific publications.
- Clear Band Separation: Advanced imaging technology supports accurate distinction of closely spaced gel bands for dependable interpretation.
- Large Touchscreen Display: Includes a very large 12.6 in. Magster touchscreen that enhances navigation and offers quick access to system functions.
- Built-in Industrial PC (Win10): Integrated computer enables fast processing and efficient control without external hardware.
- Durable Construction: Steel and stainless-steel darkroom ensures long-lasting performance and simplifies cleaning.
- Advanced Camera Features: Equipped with a 5 MP sensor expandable to 20 MP, passive cooling, USB3 connectivity, 16-bit imaging with 65,536 grey levels, and a motorized zoom lens.
- Complete and Practical: Features a compact footprint for lab benches, full network connectivity, 3D Dynamic Scan, and BioVision software for image editing and analysis.
- Ease of Use: Stand-alone operation with one-click capture, auto-exposure, illumination control, and automatic blue light shut-off after inactivity.
- Time-Saving: Automated features and an intuitive interface reduce hands-on work and streamline experimental routines.
- Safe and Reliable: Automatic blue light shut-off enhances safety and protects samples from unnecessary exposure.
- Versatile Applications: Suitable for DNA, RNA, and protein gel imaging in research, teaching, and diagnostic workflows.
Specifications
Specifications
| Display | Touchscreen |
| Includes | EU Power Cord |
| For Use With (Application) | Gel Imaging |
| Product Type | Gel Imaging System |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?