missing translation for 'onlineSavingsMsg'
Learn More

Interscience™ Dispensing Assembly with Y Connector

Product Code. 16422085
Click to view available options
Tubing Size:
3.2 mm dia.
6.4 mm dia.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16422085

Brand: Interscience™ 562102

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile dispensing assembly with GL45 thread for the FlexiPump Pro.

  • For use with the FlexiPump Pro model
  • Made of silicone
  • Flow Rate: 2.5 L/min.
  • Speed: 10 to 550 rpm

Specifications

Display None
For Use With (Application) Dispensing
For Use With FlexiPump Pro
Includes Dispensing Assembly, Silicone Tubing, GL45 Screw Cap, Tube Weight, Nozzle, Filter, Y Connector
Overall Length (English) 7.9 in. to 3.3 ft.
Tubing Size 3.2 mm dia.
Type Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.