missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ Dispensing Assembly for GL45 Thread
Click to view available options
Diameter (English) Outside:
0.13 in.
0.19 in.
Unit Size:
Each
Description
Includes:
- Set of silicone tubings inner
- GL45 screw cap
- Tube weight
- Nozzle
- Filter
- Flow Rate: 1.25 L/min.
- Speed: 10 to 550 rpm
Specifications
Specifications
| Diameter (English) Outside | 0.19 in. |
| Display | None |
| For Use With (Application) | Dispensing |
| For Use With | FlexiPump |
| Overall Length (English) | 7.9 in. to 3.3 ft. |
| Type | Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction