missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Discharge Tube Set for OPTIFIX™ Dispenser
Click to view available options
Volume (Metric):
2, 2 mL
200, 500 mL
5, 10 mL
Unit Size:
Each
Description
- With stabaliser
- Includes cap
- Made of PTFE and PP
- Basic and safety
Specifications
Specifications
| Product Type | Discharge Tube for OPTIFIX Dispensers |
| Autoclavable | Autoclavable |
| Description | Discharge tube for OPTIFIX dispensers |
| Material | PTFE, Polypropylene |
| Volume (Metric) | 5, 10 mL |
| For Use With (Equipment) | OPTIFIX dispensers |
| Quantity | 1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction