missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Micro SCX HPLC Columns

Product Code. p-4524085 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
100 mm
150 mm
Diameter (Metric):
0.3 mm
1 mm
Particle Size:
5 μm
10 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11322263

Brand: Thermo Scientific™ 164565

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Achieve ion-exclusion separations in columns conveniently pre-assembled with Micro SCX LC Columns for easy connections.

Achieve ion-exclusion separations Thermo Scientific™ Micro SCX LC Columns that are conveniently pre-assembled with Thermo Scientific™ Dionex™ nanoViper™ Fingertight Fittings for easy connections. Donnan exclusion causes strong acids to elute in the void volume of the column. Weak acids that are protonated in the acidic eluent are not subject to Donnan exclusion and penetrate into the pores of the resin. Separation is accomplished by differences in pKa, size, and hydrophobicity. In addition, the nanoViper fingertightt UHPLC fitting system provides virtually zero-dead-volume connections.

About the Micro SCX LC Columns UHPLC Fitting System

Supports backpressures up to 100 MPa (1,000 bar/12,600 psi)

Suitable for temperatures up to 80 °C

Makes over-tightening impossible with easy-to-use fingertight design

Eliminates the assembly of Thermo Scientific™ Dionex™ PEEK™ sleeve connections

Works with virtually any valve, and any column, from any manufacturer

Paves the way for the easy, tool-free nano LC setup of any application

TRUSTED_SUSTAINABILITY

Specifications

Column Format Capillary Column, NanoViper
Diameter (Metric) 0.3 mm
For Use With UltiMate 3000 RSLC Nano System
Length (Metric) 100 mm
Max. Pressure 7250 psi (500 bar)
Particle Size 10 μm
Temperature 80°C
Stationary Phase Sulfonic Acid
Product Line nanoLC
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Ion Exchange
Phase Ion Exchange
Type Analytical Column, NanoViper
Technique Ion Exclusion
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.