Learn More
Thermo Scientific™ Micro SCX HPLC Columns
Achieve ion-exclusion separations in columns conveniently pre-assembled with Micro SCX LC Columns for easy connections.
Brand: Thermo Scientific™ 164566
Additional Details : Weight : 0.10000kg
Description
Achieve ion-exclusion separations Thermo Scientific™ Micro SCX LC Columns that are conveniently pre-assembled with Thermo Scientific™ Dionex™ nanoViper™ Fingertight Fittings for easy connections. Donnan exclusion causes strong acids to elute in the void volume of the column. Weak acids that are protonated in the acidic eluent are not subject to Donnan exclusion and penetrate into the pores of the resin. Separation is accomplished by differences in pKa, size, and hydrophobicity. In addition, the nanoViper fingertightt UHPLC fitting system provides virtually zero-dead-volume connections.
About the Micro SCX LC Columns UHPLC Fitting SystemSupports backpressures up to 100 MPa (1,000 bar/12,600 psi)
Suitable for temperatures up to 80 °C
Makes over-tightening impossible with easy-to-use fingertight design
Eliminates the assembly of Thermo Scientific™ Dionex™ PEEK™ sleeve connections
Works with virtually any valve, and any column, from any manufacturer
Paves the way for the easy, tool-free nano LC setup of any application
Specifications
Analytical Column, NanoViper | |
UltiMate 3000 RSLC Nano System | |
7250 psi (500 bar) | |
300 Å | |
nanoLC | |
Ion Exchange | |
Analytical Column, NanoViper |
1 mm | |
150 mm | |
5 μm | |
Polysulfoethyl ASP | |
Spherical, Fully Porous, Ultrapure Silica | |
Ion Exchange | |
Ion Exclusion |