missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 20 NS-x
Click to view available options
Quantity:
1 x 5 kg
1 x 10 kg
1 x 30 kg
Unit Size:
10kg
30kg
5kg
Description
- Concentrate for manual and automated cleaning
- Suitable for immersion baths, ultrasonic baths and washers
- Without surfactants, silicates, chlorine, EDTA, or NTA
- High yield, typical concentration: 20-50 mL/L
- Broad cleaning spectrum
- High swelling and dispersing capacity leads to high performance
- Rinses off without leaving residues
- For consistent and flawless results
- Technical support by the manufacturer
Specifications
Specifications
| Form | Liquid |
| pH | ∼11.9 (1% Solution) |
| Composition | Alkalis, complexing agents, dispersing agent, sequestering agents |
| Concentration | Concentrate |
| Container Type | Canister |
| Content And Storage | 5°C to 25°C |
| Quantity | 1 x 30 kg |
| Volume (English) | 6.4 gal. |
| Volume (Metric) | 24.2 L |
| Weight (English) | 66.1 lb. |
| Show More |
Safety and Handling
Product Identifier
- deconex 20 NS-x
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 2
- H290-May be corrosive to metals.
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P406-Store in corrosive resistant/ container with a resistant inner liner.
- MIXTURE LIST-Contains : tripotassium phosphate, potassium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction