missing translation for 'onlineSavingsMsg'
Learn More

IKA™ DB 1.2 Block

Product Code. 13420617 Shop All IKA Products
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13420617

Brand: IKA™ 0004467700

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Equipment) Eppendorf Microtubes 1.5mL
Holds 1.5mL tubes
No. of Places 20
Type Block
Width (Metric) 95 mm
Height (Metric) 51 mm
Depth (Metric) 76 mm
Depth (Metric) Interior 36.9 mm
Diameter (Metric) Base 11.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.