missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Data Logger with 2 External Probes
Description
HI-141 series of temperature loggers for use in fridges, incubators, freezers etc. The large LCD display shows operating data whilst logging the current temperature, sample number, maximum and minimum temperatures recorded, high and low alarm set points and number of samples which have exceeded alarm parameters.Easy to program and to download data using a mini-docking station and Windows™ compatible software.
- One or two channel
- LCD
- Internal/external sensor options
- Up to 16,000 samples (1 channel), 8,000/channel (2 channels)
- Logging interval from 1s to 24hr
- High/low alarm levels
- Waterproof casing
- Lithium battery
Specifications
Specifications
| Type | Datalogger |
| Display Type | Large LCD |
| Alarm Types | High/Low |
| Battery Type | Lithium |
| Includes | 3.6V Lithium AA battery, magnetic key and instructions. |
| For Use With (Equipment) | Fridges, Incubators, Freezers |
| Temperature Range (Metric) | -40°C to +125°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?