missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes
- 4 x Pin clamp
- 1 x Hose connector
- Instructions supplied with the maker
- For use with: Ettan DALTsix large vertical system
- For producing linear gradients of aqueous solutions ranging in volume from 200 to 1000mL
- Sliding valve at the bottom quickly connects or disconnects the chambers
- Weight: 0.73kg (1.6 lb.)
- Volume: 1000mL
Specifications
Specifications
| For Use With (Application) | For producing linear gradients of aqueous solutions ranging in volume from 200 to 1000 mLCan be used to form convex and concave exponential gradients |
| For Use With (Equipment) | Ettan DALT six Large Vertical System |
| Type | DALTsix Gradient Maker |
| Includes | 4 x Pin clamp, 1 x Hose connector, Instructions supplied with the maker |
| Quantity | 1 Piece |
| Weight (English) | 1.6 lb. |
| Weight (Metric) | 0.73 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?