missing translation for 'onlineSavingsMsg'
Learn More

3M™ Safety-Walk™ Cushion Matting 5100

Product Code. p-7213729
Click to view available options
Length (Metric):
1.5 m
3.1 m
6.1 m
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 17108750

Brand: 3M™ Safety-Walk™ 7100116735

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Rigid, vinyl Z web construction provides firm support and allows cart traffic for a multifunctional work area. Available in various sizes, with optional glued on edging.

  • Cushioned matting with an extended ridge design
  • Offers excellent slip resistance in wet areas
  • Vinyl composition provides excellent resistance to a variety of chemicals, greases, and detergents found in industrial or food service environments
  • Open web construction to allow cart traffic and good water drainage
  • Anti-microbial coating protects against mildew, fungus, and odors
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Color Black
Length (English) 5 ft.
Length (Metric) 1.5 m
Type Cushion Mat
Width (English) 3 ft.
Width (Metric) 0.914 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.