missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ CSM-Met, Powder

Product Code. 11347899 Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 g
Unit Size:
100g
This item is not returnable. View return policy

Product Code. 11347899

Brand: MP Biomedicals™ 114510722

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

CSM-Met, Powder

  • CSM-MET is a Single dropout formulation of Complete Supplement Mixture (CSM) of amino acids for S. cerevisiae growth media.
  • CSM-MET is a dropout supplement for virtually all strains of S. cerevisiae and allows to select for auxotrophic requirements and transformants.
  • Cells grow vigorously in CSM-MET supplemented medium which is easily made by adding the CSM-MET powder to DOB of DOBA Base Medium and autoclaving.
  • Complete Supplement Mixture (CSM)-MET is a time-tested dropout supplement for virtually all strains of S. cerevisiae.
  • Cells grow vigorously in CSM supplemented medium which is easily made by adding the CSM powder to DOB of DOBA Base Medium and autoclaving.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at Room Temperature (15-30°C).
Form Powder
Product Type Cell Culture Media
Sterilization Method Autoclave at 121°C for 25 min.
Formulation Drop-Out Supplementsmg/L Adenine 10 L-Arginine HCl 50 L-Aspartic Acid 80 L-Histidine HCl 20 L-Isoleucine 50 L-Leucine 100 L-Lysine HCl 50 L-Methionine 0 L-Phenylalanine 50 L-Threonine 100 L-Tryptophan 50 L-Tyrosine 50 Uracil 20 L-Valine 140
pH 5 to 5.8 (Lit.)
Quantity 100 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.