missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740 Rack

Product Code. 17996250
Change view
Click to view available options
Height (Metric):
277 mm
330 mm
339 mm
343 mm
406 mm
414 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
17996250 406 mm Each
17976250 277 mm Each
17966250 339 mm Each
17956250 330 mm Each
17946250 343 mm Each
17986250 414 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17996250 Supplier Eppendorf™ Supplier No. 6001071910
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

CryoCube™ F740 Rack provides comprehensive storage of samples in a ULT freezer with metal racks that enable optimal use of space and easy relocation of sample boxes.

  • Side access rack (MAX)
  • Material: Stainless steel
  • For ULT freezer: CryoCube™ F740 series 3-compartment
  • For ULT freezer: CryoCube F740 series 3-compartment
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Gray
Holds Boxes
Material Stainless Steel
Positions 24
Shape Rectangular
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 56.9 × 13.9 × 40.6 cm
Length (Metric) 569 mm
Includes Rack
Product Type Freezer Rack
Shelves None
Height (Metric) 406 mm
Array 4 x 6
Width (Metric) 139 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.