missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Corrugated FEP Tubing
Click to view available options
Diameter (English) Inner:
29/64 in.
Unit Size:
Each
Description
- Corrugations prevent kinking and help tubing retain its shape without limiting pressure or vacuum abilities
- Simply cut this custom-extruded tubing to desired length
- Sold in 5-ft lengths; each length has alternating sections of corrugated (10 in.L) and noncorrugated (2 in.L) tubing, with noncorrugated 1 in.L sections at both ends
- Temperature range:-300 to +400°F (-184 to +205°C)
- Withstands 27 in. Hg vacuum
Specifications
Specifications
| Diameter (English) Inner | 29/64 in. |
| Diameter (Metric) Inner | 11.5 mm |
| Material | FEP |
| Diameter (English) Outer | 1/2 in. |
| Diameter (Metric) Outer | 12.7 mm |
| Overall Length (English) | 5 ft. |
| Overall Length (Metric) | 1.5 m |
| Thickness (English) | 1/32 in. |
| Thickness (Metric) | 0.8 mm |
| Min. Operating Temperature (English) | -300°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction