missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals Corn Oil Diet, High, Powder

Product Code. 11497131 Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
This item is not returnable. View return policy

Product Code. 11497131

Brand: MP Biomedicals 0296024510

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Corn oil diet containing corn oil, casein and sucrose.

  • Corn oil diet containing corn oil, casein, sucrose, vitamin and mineral mix
  • High amount of corn oil and vitamin
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Powder
Quantity 10 kg
Sterility Non-sterile
Storage Requirements Refrigerated
Length (English) 1 ft.
Length (Metric) 0.3048 m

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.