missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Copper High Range Portable Photometer

Product Code. 11647120
Change view
Click to view available options
Range:
0 to 5 mg/L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range unitSize
11647120 0 to 5 mg/L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11647120 Supplier Hanna Instruments™ Supplier No. HI96702

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Accuracy ±0.02mg/L, ±4% of reading at 25°C
Certifications/Compliance NIST
Battery Type 9V
Detector Type Silicon Photocell with narrow band interference filter at 575 nm
Dimensions (L x W x H) 193 x 104 x 69 mm
Light Source Tungsten
Type Portable Photometer
For Use With (Application) For the measurement of Copper in a wide variety of water samples
Height (Metric) 69 mm
Humidity 0.95
Length (Metric) 193 mm
Range 0 to 5 mg/L
Resolution 0.01 mg/L
Temperature Range (Metric) 0°C to 50°C
Weight (Metric) 360 g
Width (Metric) 104 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.