missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Compression to Female Threaded Adapter
Description
- Can withstand higher pressures than barbed fittings
- Excellent chemical resistance
- Rated to 220psi
- Usable from -20 to 275°F (-29 to 135°C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | PVDF |
| Min. Operating Temperature (English) | -20°F |
| Min. Operating Temperature (Metric) | -29°C |
| Tubing Size | 1⁄2 in. x 3⁄8 in. |
| Outlet Port | 1/2 in. |
| Port Size | NPT(M) 3/8 in. |
| Thread Size | 1/2 in. |
| Shape | Straight |
| Maximum Pressure | 220 psi |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?