missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Comply™ Steam Chemical Indicator Strips
Click to view available options
Dimensions (L x W):
20 x 1.5 cm
Unit Size:
Pack of 1920
Description
- Color change from white to black/dark brown
- Type 4 multi-variable indicator reacts to 2 or more critical steam sterilization process variables
- Meets requirements of ISO 11140-1
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO11140 |
| Dimensions (L x W) | 20 x 1.5 cm |
| For Use With (Application) | For use in determining whether the sterilization process conditions were met inside each pack |
| For Use With (Equipment) | Sterilizer |
| Length (Metric) | 20 cm |
| Product Type | Chemical Indicator |
| Temperature (Metric) | 121°C |
| Features | Physical and chemical indicators for verification of conditions of exposure to the sterilization process |
| Quantity | 480 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction