missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Color Coded Round Adhesive Labels

These round adhesive labels offer universal marking ability with ballpoint pens, pencils and felt pens for easy identification.

Brand:  Shamrock™ SDL-100-7

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11786965

  • 15.95 EUR / Pack of 1000
Estimated Shipment: 04-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Resistant to water, oil and acids
  • Temperature range from −20° to +121°C
  • Can be used in autoclaves, freezers, refrigerators and ovens
  • Provided 1000 labels per sheet
Specifications

Specifications

Autoclavable
Easy identification, labeling
Round
25 mm
Pink
1000
-20°C to +121°C
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote