missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-498
Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of repositionable vinyl cloth
Brand: Brady™ 062680
Additional Details : Weight : 0.29480kg
Description
- Available in various sizes
Specifications
UL Recognized | |
Repositionable | |
Semi-Gloss | |
Vinyl Cloth (B-498) | |
Barcode labeling, Cable and wire marking, Circuit Board identification - Through Hole Top, Component and equipment identification, General and industrial identification | |
17.78 mm | |
10,000/Pk. | |
16.51 x 5.08 mm (W x H) | |
0.0073 in. | |
7.62 mm | |
0.650 in. | |
0.2 in. |
Recommended ribbon series: R4300; R4800; R6000; R6200 | |
White | |
Roll | |
Thermal Transfer Printable Label | |
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81 | |
4 | |
Rectangle | |
-40°C to +80°C | |
0.185 mm | |
5.08 x 16.51 mm | |
16.51 mm | |
5.08 mm |