missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-498
Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of repositionable vinyl cloth
286.00 EUR - 494.00 EUR
Specifications
Certifications/Compliance | UL Recognized |
---|---|
Color | White |
Finish | Semi-Gloss |
Format | Roll |
Material | Vinyl Cloth (B-498) |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
11552985
|
Brady™
062678 |
19.05 x 6.35 mm (W x H) |
345.00 EUR
1 roll |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
11572985
|
Brady™
062680 |
16.51 x 5.08 mm (W x H) |
286.00 EUR
1 roll |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11582985
|
Brady™
062681 |
12.7 x 19.05 mm (W x H) |
494.00 EUR
1 roll |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
- Available in various sizes
Specifications
UL Recognized | |
Semi-Gloss | |
Vinyl Cloth (B-498) | |
Barcode labeling, Cable and wire marking, Circuit Board identification - Through Hole Top, Component and equipment identification, General and industrial identification | |
Rectangle |
White | |
Roll | |
Thermal Transfer Printable Label | |
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81 | |
0.0073 in. |