missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ IDXPERT Labels, Terminal Repositionable Vinyl Cloth Material (B-498)
Printable, repositionable labels for IDXPERT printers. Brady™ General Identification Labels are made of vinyl film with repositionable rubber based adhesive.
Brand: Brady™ 800782
Additional Details : Weight : 0.19050kg
Description
- Narrow-width markers automatically set to fixed spacing and separation between leg ends
- Rotate to top-down orientation for perfect alignment on terminal blocks
- Made of repositionable vinyl cloth (B-498)
Specifications
UL Recognized | |
Rubber, Repositionable | |
Semi-Gloss | |
Vinyl Cloth (B-498) | |
Barcode labeling, Cable and wire marking, Component and equipment ID, General and industrial ID | |
1 | |
-40°C to +80°C | |
0.185 mm | |
6.09 m | |
0.375 in. |
Compatible surfaces: Powder coated; Rough, smooth, textured | |
Black, White | |
Cartridge | |
IDXPERT Label | |
iDXPERT Printer | |
1 Ea. | |
0.0073 in. | |
20 ft. | |
9.53 mm |