missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dueperthal™ Classic XL Safety Cabinet
Click to view available options
Includes:
Drip Tray, Slatted Base
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | DIN EN 14470-1, GS/CE |
| Depth (Metric) Exterior | 120 cm |
| Depth (Metric) Interior | 446 mm |
| Description | Interior In Sheet Steel |
| Dimensions (D x W x H) Interior | 446 x 1099 x 1830 mm |
| For Use With (Application) | Storage of Flammable Products and Spray Cans |
| Height (Metric) Exterior | 2080 mm |
| Height (Metric) Interior | 1830 mm |
| Includes | Drip Tray, Slatted Base |
| Load Bearing Capacity | 290 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction