missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Circular Cover Glasses
Click to view available options
Width (Metric):
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
18 mm
20 mm
22 mm
24 mm
25 mm
30 mm
32 mm
Unit Size:
Pack of 100
Pack of 1000
Description
- Round cover glasses
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Circle |
| Material | Borosilicate Glass |
| Length (Metric) | 15 mm |
| Width (Metric) | 15 mm |
| Thickness (Metric) | 1 mm |
| Sterility | Non-sterile |
| Disposable | Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction