missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ Chloroprene Flexible Tubing

Product Code. 10673085
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
6 mm
8 mm
Diameter (Metric) Outer:
7 mm
9 mm
12 mm
Thickness (Metric):
1.5 mm
2 mm
Unit Size:
Each
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) unitSize
10673085 6 mm 9 mm 1.5 mm Each
10663085 4 mm 7 mm 1.5 mm Each
15660181 4 mm 7 mm 1.5 mm Pack of 50
15680181 6 mm 9 mm 1.5 mm Pack of 50
15690181 8 mm 12 mm 2 mm Pack of 50
10606205 8 mm 12 mm 2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10673085 Supplier Saint Gobain Life Sciences Supplier No. 720390

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Heat resistant Versilon™ Chloroprene Flexible Tubing for industrial applications.

With its good mechanical, chemical, electrical, and heat resistant (thermal) properties, Versilon™ Chloroprene Flexible Tubing from Saint-Gobain is recommended for a wide range of industrial applications. Its economic cost makes it an ideal industrial tubing. Chloroprene flexible tubing is used as much for cable insulation as for transfer of nitrogen and helium gases. It is recommended for welding equipment, automotive, and electro-mechanical industries. Additionally, chloroprene tubing shows an outstanding resistance to UV and weathering.

  • Resistance to hydrocarbons and mineral oils
  • Good ageing; ozone resistant
  • High dielectrical strength

Typical Applications

  • General industrial
  • Cable insulation
  • Nitrogen and helium gas transfer
  • Welding equipment
  • Automotive
  • Electro-mechanical industries
TRUSTED_SUSTAINABILITY

Specifications

Color Code Black
Description Chloroprene Tubing
Diameter (English) Inner 0.24 in.
Diameter (Metric) Inner 6 mm
Material Neoprene
Diameter (English) Outer 0.4 in.
Diameter (Metric) Outer 9 mm
Overall Length (Metric) 50 m
Thickness (English) 0.06 in.
Thickness (Metric) 1.5 mm
For Use With Welding, Automotive, Electro-mechanical Equipment
For Use With (Application) Industrial Applications
Min. Operating Temperature (Metric) -20°C
Resistance Properties Mechanical, Chemical, Electrical, Heat
Tolerance Density: 1.55, Shore hardness A=50±5
Hardness 50 (Shore A)
Max. Operating Temperature (Metric) 100°C (peaks possible at +150°C)
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.