Learn More
TMC Hallcrest™ Chillchecker™ Cold Storage Indicators
Helps to identify temperature control issues during the transportation and storage of goods. TMC Hallcrest™ Chillchecker™ Cold Storage Indicators provides confirmation that the temperature has not been exceeded.
Brand: TMC Hallcrest™ M01KTHEN05C01X1
Additional Details : Weight : 0.80000kg
Description
- Confirmation that temperatures have not been exceeded
- Easy to read and use
- Self Adhesive
- Available temperatures from -17 to 20°C.
- Accurate to +/-1°C
- Sold in units of 100
Specifications
32 mm | |
Circular, Self-adhesive Temperature Indicator | |
23°F | |
23°F | |
23°F | |
6 mm |
PVC | |
1.25 in. | |
-5°C | |
-5°C | |
-5°C |
Must be stored below rated temperature