missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TMC Hallcrest™ Chillchecker™ Cold Storage Indicators
Helps to identify temperature control issues during the transportation and storage of goods. TMC Hallcrest™ Chillchecker™ Cold Storage Indicators provides confirmation that the temperature has not been exceeded.
295.00 EUR - 314.00 EUR
Specifications
Length (Metric) | 32 mm |
---|---|
Material | PVC |
Product Type | Circular, Self-adhesive Temperature Indicator |
Length (English) | 1.25 in. |
Width (Metric) | 6 mm |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
11727218
|
TMC Hallcrest™
M01KTHEN05C01X1 |
-5°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11747218
|
TMC Hallcrest™
M01KTHE005C01X1 |
5°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11777218
|
TMC Hallcrest™
M01KTHE017C01X1 |
17°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11787218
|
TMC Hallcrest™
M01KTHE020C01X1 |
20°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Confirmation that temperatures have not been exceeded
- Easy to read and use
- Self Adhesive
- Available temperatures from -17 to 20°C.
- Accurate to +/-1°C
- Sold in units of 100
Specifications
32 mm | |
Circular, Self-adhesive Temperature Indicator | |
6 mm |
PVC | |
1.25 in. |
Must be stored below rated temperature