missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paragon Scientific™ CCS Viscosity Standards
Click to view available options
Type:
SAE Specification J303
SAE Specification J306
SAE Specification J308
SAE Specification J309
SAE Specification J310
SAE Specification J311
SAE Specification J312
SAE Specification J314
SAE Specification J315
SAE Specification J316
SAE Specification J317
SAE Specification J318
SAE Specification J319
SAE Specification J320
SAE Specification J321
SAE Specification J322
SAE Specification J323
SAE Specification J324
SAE Specification J325
SAE Specification J326
SAE Specification J328
Unit Size:
500mL
Description
- Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
- Full Traceability to National Standards
- Ensures full compliance to ASTM & IP test method protocol
- Manufactured in the United Kingdom
- 2 year shelf life
Specifications
Specifications
| Certifications/Compliance | Full Traceability to National Standards |
| Type | SAE Specification J303 |
| Quantity | 500 mL |
Safety and Handling
Product Identifier
- CL09
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
Nominal values quoted
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction